Beli bearing 6mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZO Ball Bearing F Type
    Mulai

    Rp42.900

    EZO Ball Bearing F Type
    Deskripsi:
    Extra-miniature, miniature and small ball bearings of this type have flanges on their outer rings to make positioning in the axial direction easy, and they achieve economy by eliminating the need to spotface the housing edges.This type is ideal for parts that require high-speed rotation, low-friction torque and low-vibration/noise for devices that should be smaller, thinner and lighter-weight.
  2. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  3. ASB Deep Groove Ball Bearing 6mm (Laher)
    Mulai

    Rp10.900

  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  5. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  6. Non Brand Stainless Steel Siku SUS304
    Mulai

    Rp1.299.900

    Non Brand Stainless Steel Siku SUS304
    atribut:
    • Length (m): 6
    • Grade: SUS304
    • Material: Stainless Steel
  7. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    29%
    Mulai

    Rp63.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)
    Mulai

    Rp26.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Flange: Without flange
    • Load Direction: radial
    • JIS Grade: 0
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  10. Non Brand Stainless Steel Siku SUS201
    Mulai

    Rp459.900

    Non Brand Stainless Steel Siku SUS201
    Deskripsi:
    Keunggulan Produk Siku Stainless Steel:1. Tahan lama2. Tahan korosi3. Struktur kuat4. Mudah dibentuk
    atribut:
    • Grade: SUS201
    • Length (m): 6
    • Material: Stainless Steel
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  12. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  13. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  14. EZO Ball Bearing 690 Series Double Shield Type (Laher)
    Mulai

    Rp20.900

    EZO Ball Bearing 690 Series Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Closure: Pressed steel shield
    • Seals and Shields: Pressed Steel Shield
Daftar Harga bearing 6mm Terbaru October 2026
EZO Ball Bearing F TypeRp42.900
NTN Miniature Ball BearingRp25.900
ASB Deep Groove Ball Bearing 6mm (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
Non Brand Stainless Steel Siku SUS304Rp1.299.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp63.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)Rp26.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)